Beli steam cleaner karcher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Steam Cleaner SG 4/4
    Mulai

    Rp34.999.900

    KARCHER Steam Cleaner SG 4/4
    atribut:
    • Boiler Heating Temperature (°C): 145
    • Content Set: Hose integrated head 2.5m ; Pipe 0.5m (2 pieces) ; Floor nozzle brush ; Hand brush ; Funnel ; Nozzle head (short/long) ; Nozzle set (extension nozzle/spot nozzle) ; Point brush ; Cover ; Accessory storage bag
    • Dimensions (WxDxH) (mm): 320x475x275
    • Discharge Pressure (MPa): 0.4/0.4 (50/60Hz)
    • Power Consumption Electrical (W): 1500
    • Power Cord Length (m): 3.0
    • Power Supply (V): Single phase 100
  2. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  3. KARCHER HOME & GARDEN Steam Cleaner Deluxe Easyfix Premium
    Mulai

    Rp4.199.900

    KARCHER HOME & GARDEN Steam Cleaner Deluxe Easyfix Premium
    Deskripsi:
    The white Premium variant of the SC 2 Deluxe EasyFix is fitted with versatile accessories: In addition to the standard accessories, which can either be kept in an extra long bag or directly on the device, the scope of supply also includes an additional microfibre floor cloth, a power nozzle and a big round brush. With these accessories, tiles, hobs, exhaust hoods and even the smallest gaps are hygienically cleaned – removing even stubborn dirt. Thorough cleaning with the Kärcher steam cleaner removes 99.999% of coronaviruses* and 99.99% of all common household bacteria** from typical household hard surfaces. In addition, the steam cleaner provides two-step steam regulation for adapting the steam intensity to the surface and level of dirt and features an innovative illuminated LED ring on the handle for displaying the operating mode. Red means it is heating up, green indicates the device is ready to use. The EasyFix floor nozzle with flexible joint and lamella technology ensures sparkling cleaning results and excellent ergonomics. Thanks to the hook-and-loop system, the microfibre floor cloth can be quickly and easily attached and removed again without having to come into contact with dirt.
    atribut:
    • Dimension(mm): 304x231x287
    • Test Certificate: Kills up to 99.999% of coronavirusand 99.9% bacteria
    • Area Performance per Tank Filling (m²): approx. 75
    • Cable Length (m): 4
    • Heater Output Power (W): 1500
    • Heating-up Time (minute): 6.5
    • Max. steam pressure (bar) : max. 3,2
  4. KUSATSU Ozone Generator
    Mulai

    Rp79.999.900

    KUSATSU Ozone Generator
    Deskripsi:
    KUSATSU OZONE GENERATOR CFZY-6Kusatsu Water Treatment Industrial Series adalah solusi air bersih untuk skala industri, termasuk industri Tekstil, Pulp & Kertas, Makanan & Minuman, Bahan Kimia, dan industri lainnya. Sistem Kusatsu Water Treatment mengintegrasikan Reverse Osmosis, Ultra Filter, Ozone Generator, Water Softener, Pure Water Plant, dan Mineral Water Plant. Investasi jangka panjang untuk bisnis industri Anda, Kusatsu Water Treatment Industrial menggunakan material dan teknologi berkualitas, disesuaikan dengan iklim dan kondisi air di Indonesia. Kusatsu menggunakan membrane sheet 'TORAY' dari Jepang untuk hasil pemurnian air yang maksimal sesuai kebutuhan bisnis industri Anda.Application:- Greenhouse sterilizer- Farming sterilizer and remove odor- Keep fresh- Wash and remove the residual pesticides and fruits- Ozone air sterilizer- Small scale water treatment- Food factory water treatment equipment
    atribut:
    • Ozone Generating Capacity (g/hour): 6
    • Air Supplier: Air
    • Power Supply (V/Hz): 220/50
    • Power (W): 650
    • Exterior Size (mm): 510x490x1030
  5. LAVOR Motorpump MP4 Series (Pompa Motor)
    Mulai

    Rp20.999.900

    LAVOR Motorpump MP4 Series (Pompa Motor)
    Deskripsi:
    Equipped with: - Pressure adjuster included.
    atribut:
    • Speed (rpm): 1450
    • Flow Rate (L/m-GPM): 11-2.9
  6. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  7. Non Brand Ozone Generator
    Mulai

    Rp1.199.900

    Non Brand Ozone Generator
    Deskripsi:
    - Generator Ozon (O3) atau Ozonizer dengan kapasitas besar 24 gram per jam, dengan volume udara yg dihasilkan 51-150 m3 per jam, untuk ruangan sampai 60 meter persegi (per sesuai spec manufaktur)- Umum digunakan untuk membersihkan udara, formalin, benzene, bakteri, virus, menghilangkan bau, dan keperluan laboratorium
    atribut:
    • Application Area (m): up to 60
    • Benzene Removal Rate: 99.97%
    • Cooling Mode: Air Cooling
    • Formaldehyde Removal Rate: 99.97%
    • Noise (dB): 30
    • Power (W): 110
    • Air Volume (m³/hour): 51-150
    • Product (V): Ozone Generator 220
    • Product Size (cm): 22x10.7x12.7
    • Voltage (V): 220
  8. REX Industries Ozone Generator
    Mulai

    Rp25.999.900

    REX Industries Ozone Generator
    Deskripsi:
    -Harmless to the environment as it does not require a chemical agent.-Low power consumption and economical.-Easy to install and maintenance is easy. -For putrid odors of water soluble cutting liquids for machine tools.
    atribut:
    • Power: Single Phase 100V
    • Electricity Consumption (50/60Hz): 19/18W
    • Air Volume: 13L/min
    • Generated Ozone Volume: Low 20, High 60mg/h
  9. Puretrex Puretrex Ozonizer / Ozone Generator (Mesin Ozone Generator)
    Mulai

    Rp719.900

    Puretrex Puretrex Ozonizer / Ozone Generator (Mesin Ozone Generator)
    Deskripsi:
    Alat Generator Ozon yang berfungsi untuk Disinfeksi sterilisasi, Memperbaiki aroma & menghilangkan bau.
    atribut:
    • Voltage (V): 220
    • Power (W): 15
    • Ozone Output (mg/hour): 400
    • Maximum Working Time (minute): 30
  10. KARCHER HOME & GARDEN Steam & Clean Set Floor
    Mulai

    Rp329.900

    KARCHER HOME & GARDEN Steam & Clean Set Floor
    atribut:
    • Part Number: 2.863-173.0
    • Compatible for: SG 4/4 Steam Cleaner, DE 4002 steam cleaner
    • Dimensions (inch): 8.27x4.92x1.77
  11. IRIS Steam Cleaner
    Mulai

    Rp2.699.900

    IRIS Steam Cleaner
    atribut:
    • Power Supply (V): Single phase 100
  12. FOGGER Axial Fan (Kipas Axial)
    Mulai

    Rp9.999.900

    FOGGER Axial Fan (Kipas Axial)
    Deskripsi:
    The M-25 is perfect for sanitizing and deodorizing medium to large areas such as hotel suites, homes, offices, basements, and more. It will eliminate even the most severe odors caused by mold, mildew, tobacco, fire and smoke, water and flood damage, animals, and more.
    atribut:
    • Voltage per Cycle (V/Hz): 115/60
    • Rated Airflow (CFM): 1450
    • Cord Length (m): 1.8
    • Housing: ABS
    • Rotation: 360
  13. GOODWAY Steam Cleaner (Pembersih Uap)
    Mulai

    Rp69.999.900

    GOODWAY Steam Cleaner (Pembersih Uap)
    atribut:
    • UNSPSC: 47121805
    • Cap: Pressurized
    • Frequency (Hz): 60
  14. Leka UV-C & Ozone Room Sterilizer
    Mulai

    Rp1.399.900

    Leka UV-C & Ozone Room Sterilizer
    Deskripsi:
    1. PROTEKSI AUTO-OFF - 3 buah sensor gerak sehingga alat mati secara otomatis saat ada orang, binatang atau gerakan di 360° area sensor. 2. LEBIH AMAN - kisi-kisi sebagai proteksi agar tabung lampu tidak mudah pecah karena jatuhan/senggolan, atau dari tangan anak kecil & binatang. 3. LEBIH FLEKSIBEL - panjang kabel 3.5 meter agar penempatan fleksibel di posisi strategis dan jauh dari colokan (dibanding kabel standar 1.5 meter). 4. LEBIH LUAS - jangkauan area yang luas, hingga 60m2. 5. LEBIH BESAR - kekuatan daya lebih besar (60W) sehingga menghasilkan sinar UV-C + ozon lebih cepat, kuat, dan untuk jangkauan area lebih luas. 6. 4 PILIHAN WAKTU - 15, 30, 45 dan 60 menit disesuaikan untuk berbagai macam ukuran ruangan. 7. SERTIFIKASI hasil uji test lab internasional, CE, FCC & RoHS. 8. GARANSI 1 TAHUN + service center di Jakarta & Surabaya.
  15. KRISBOW Vacuum Cleaner Kering (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  16. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  17. Kranzle High Pressure Cleaner Steam
    Mulai

    Rp29.999.900

    Kranzle High Pressure Cleaner Steam
    Deskripsi:
    Equipment:Steel braided high-pressure hose : 10 m Trigger gun with safety catch M2000Dirtkiller lance : 028 / 030Stainless steel lance with flat jet nozzle M20028
    atribut:
    • Operating Pressure (bar): 30-120 (Adjustable)
    • Motor Speed (rpm): 1400
    • Power Supply Cable (m): 5
    • Connected Load: 230V/ 1Ph/ 50Hz/ 7.5A
    • Dimensions (cm): 33x20x33
    • Maximum Admissible Overpressure (bar): 135
    • Power Intake (kW): 1.6
    • Power Output (kW): 1
    • Water Output (L/hour): 420
  18. KOFLOC Ozone gas generator Mini-CUBE series
    Mulai

    Rp249.999.900

    KOFLOC Ozone gas generator Mini-CUBE series
    Deskripsi:
    The MOZS ozone gas generator incorporates an oxygen gas generator (PSA) and an ozone generation unit into the Mini-CUBE series housing. It uses the same equipment configuration as the manufacturer's existing PZ series ozone generator, which uses low-dew-point, high-concentration oxygen gas as the ozone source, while achieving an ozone generation rate of 2g/h in the industry's smallest size. While air-based ozone generators generate large amounts of harmful NOx as a by-product of ozonation, this generator ozonates low-dew-point oxygen gas, producing ozone gas with significantly reduced NOx emissions. It can be used for a variety of applications, including rubber and resin ozone degradation testing, oxidizing gas for chemical experiments, and sterilizing production environments in the agricultural and aquaculture industries. Furthermore, the MOZS's stylish design, a departure from the traditional mechanical image, and its superior performance meet the diverse needs of sterilization and deodorization in hospitals, welfare facilities, hotels, food factories, supermarkets, and other facilities.Chemistry (oxidation process), wastewater treatment, deodorization (bleaching, decomposition), cleaning, cotton stuffing (deodorization, bleaching), fisheries (sterilization, purification), durability testing (oxidation corrosion), resin processing (lamination)* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Dimensions, Width W x Depth D x Height H (mm): 390x746x750
    • Display: 7-segment liquid crystal display with backlight Character height 26 mm
    • Display Format: Digital
    • Display Mode: kg, quantity
    • Dust / Water Protection: IP65
    • Function: Addition/accumulation function, counting function
    • Included Accessories: Instruction manual, AC adapter, Display cover
    • Linearity: ±0.04kg
    • Maximum Capacity (kg): 220
    • Maximum Count Value: 110000 pieces
    • Power Supply: AC adapter (included)
    • Reproducibility: 0.04kg (standard deviation)
    • Type: Stand scales
    • Weighing Pan Dimensions (mm): 390x530
Daftar Harga steam cleaner karcher Terbaru October 2026
KARCHER Steam Cleaner SG 4/4Rp34.999.900
KARCHER HOME & GARDEN Steam CleanersRp2.899.900
KARCHER HOME & GARDEN Steam Cleaner Deluxe Easyfix PremiumRp4.199.900
KUSATSU Ozone GeneratorRp79.999.900
LAVOR Motorpump MP4 Series (Pompa Motor)Rp20.999.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900
Non Brand Ozone GeneratorRp1.199.900
REX Industries Ozone GeneratorRp25.999.900
Puretrex Puretrex Ozonizer / Ozone Generator (Mesin Ozone Generator)Rp719.900
KARCHER HOME & GARDEN Steam & Clean Set FloorRp329.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)